Ipex - 069260 - 2" x 36" Radius Scepter Utility 90 Degree PVC Elbow with Solvent Bell End, Gray

CAD$87.87

Product code: SCENSL236

Manufacturer: Ipex

Part Number: 069260

 Available from Manufacturer

Details

A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA.

Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include:

- Utilities
- Cable
- Communications
- Street and highway lighting
- Residential applications
- Water treatment plants
- Airports
- Wind Power
- Subways
- Sewage treatment plants
- Pulp and paper industries
- Parking garages
- Car washes
- Fish plants
- Marinas
- Agricultural, dairy, hogs, cattle, chicken, farms, etc.
- Bridges and tunnels
- Food processing plants
- Steel mills
- Mines

UPC 622454692602
Color Gray
Certifications UL Listed
Application(how its used) Industrial, Commercial and Residential Applications
Material PVC
Specification  Detailed Specifications