Ipex - 008914 - 4" 10' Long Scepter® Conduit PVC Telephone

CAD$32.02 /10FT

Product code: SCE4BCT

Manufacturer: Ipex

Part Number: 008914

  In Stock in Gescan

Qty:
0 x10FT

Details

Description: Professional electricians ask for Scepter conduit by name for the quality and superior performance that ensures a long trouble free life. Scepter conduit is light weight and offers excellent chemical resistance, high tensile and impact strength, and the FT-4 rating permits use in noncombustible construction. Suitable for exposed, concrete encased and direct burial applications, Scepter conduit requires no extra protection and is third party certified by CSA, NSF and NRTL.

UPC 622454089143
Certifications CSA, NSF and NRT certified
Application(how its used) Suitable for exposed, concrete encased and direct burial applications
Material PVC
Length 10 ft
Specification  Detailed Specifications