Ipex - 032105 - 1/2" x 10' Scepter PVC Rigid Conduit, Gray

Call for Price

Product code: SCECON12

Manufacturer: Ipex

Part Number: 032105

  In Stock in Gescan

Details

Professional electricians ask for Scepter conduit by name for the quality and superior performance that ensures a long trouble free life. Scepter conduit is light weight and offers excellent chemical resistance, high tensile and impact strength, and the FT-4 rating permits use in noncombustible construction. Suitable for exposed, concrete encased and direct burial applications, Scepter conduit requires no extra protection and is third party certified by CSA, NSF and NRTL.

UPC 622454321052
Color Gray
Installation Direct Burial
Certifications NSF and NRTL Certified
Application(how its used) Suitable for exposed, concrete encased and direct burial applications
Material PVC
Length 10 feet
Specification  Detailed Specifications