Ipex - 069897 - 3" 10' Long Scepter® Elbow JBEND PVC, Grey

Call for Price

Product code: SCE3JBEND

Manufacturer: Ipex

Part Number: 069897

  In Stock in Gescan

Details

Description: A leading pioneer in PVC piping for electrical applications, IPEX offers an extensive range of fittings in all sizes, for use with Scepter rigid PVC conduit. Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include: • Utilities • Cable • Communications • Street and highway lighting • Residential applications • Water treatment plants • Airports • Wind Power • Subways • Sewage treatment plants • Pulp and paper industries • Parking garages • Car washes • Fish plants • Marinas • Agricultural, dairy, hogs, cattle, chicken, farms, etc. • Bridges and tunnels • Food processing plants • Steel mills • Mines

UPC 622454698970
Color Gray
Certifications CSA certified
Material PVC
Length 10 ft
Specification  Detailed Specifications