Ipex - 077044 - 1-1/4" Scepter PVC Female Adapter, Gray
Details
A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA.
Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include:
- Utilities
- Cable
- Communications
- Street and highway lighting
- Residential applications
- Water treatment plants
- Airports
- Wind Power
- Subways
- Sewage treatment plants
- Pulp and paper industries
- Parking garages
- Car washes
- Fish plants
- Marinas
- Agricultural, dairy, hogs, cattle, chicken, farms, etc.
- Bridges and tunnels
- Food processing plants
- Steel mills
- Mines
UPC | 622454770447 |
---|---|
Color | Gray |
Certifications | UL Listed |
Application(how its used) | Industrial, Commercial and Residential Applications |
Material | PVC | Specification | Detailed Specifications |