Appleton - 7100s - 1" Type 7100S Straight EMT Connector, Zinc Plated Steel

CAD$1.20

Product code: APP7100S

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: 7100s

 Available from Manufacturer

Details

7000S Series Connectors Application • To ground and secure EMT raceways to boxes and enclosures. Features • Male hub threads — NPS. • Available with insulated throat. • Concretetight. • Insulated throat connector rated 90 °C. Material/Finish • Body and nut: steel • Steel/zinc plated Certifications and Compliances • UL Standard: 514B • UL Listed: E14815, E14814 • cUL Listed: E14815 • CSA Standard: C22.2 No. 18.3 • NEMA: FB-1

UPC 68785587319
UNSPSC 39121700
Installation GLAND COMPRESSION
Material Steel
Diameter 1-9/16 INCH
Length 1-1/4 INCH
Specification  Detailed Specifications