Appleton - 7200S - 2" Type 7200S Straight EMT Connector, Zinc Plated Steel

CAD$3.23

Product code: APP7200S

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: 7200S

 Available from Manufacturer

Details

7000S Series Connectors Application • To ground and secure EMT raceways to boxes and enclosures. Features • Male hub threads — NPS. • Available with insulated throat. • Concretetight. • Insulated throat connector rated 90 °C. Material/Finish • Body and nut: steel • Steel/zinc plated Certifications and Compliances • UL Standard: 514B • UL Listed: E14815, E14814 • cUL Listed: E14815 • CSA Standard: C22.2 No. 18.3 • NEMA: FB-1

UPC 68785587349
UNSPSC 39121700
Installation GLAND COMPRESSION
Material Steel
Diameter 2-11/16 INCH
Length 2-1/4 INCH
Specification  Detailed Specifications