Appleton - APPE17SA - 1/2" 90° Appleton Type E FM7™ Unilet® Conduit Body, Aluminum
Details
Description: FM7 Unilet conduit bodies provide plenty of room for pulling cables and wiring connections. Accurately tapped tapered threads ensure tight, rigid joints and excellent ground continuity. For use with Rigid Steel, Rigid Aluminum and IMC Conduit.
UPC | 78138160068 |
---|---|
UNSPSC | 39121700 |
Installation | Threaded |
Certifications | CSA certified, UL listed |
Application(how its used) | For use with Rigid Steel, Rigid Aluminum and IMC Conduit. |
Material | Aluminum |
Diameter | 12.7 Inch | Specification | Detailed Specifications |