Appleton - APPE27SA - FM7 3/4" Type E Appleton Fitting Aluminum
Details
FM7™ UNILET® Conduit outlet body made of aluminium. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Flat back design provides greater cubic content for easier wire pulling and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.
UPC | 78138160069 |
---|---|
UNSPSC | 39121700 |
Installation | THREADED |
Material | Neoprene Gasket, Stainless Steel Cover Screw, Epoxy Powder Coated Copper Free Aluminum Alloy Body |
Diameter | 19.05 in | Specification | Detailed Specifications |