Appleton - APPE37 - 1" 90° Appleton FM7™ Unilet® Type E Conduit Outlet Body, Grayloy-Iron

CAD$24.46

Product code: APPE37

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPE37

 Available from Manufacturer

Details

Description: FM7 Unilet conduit bodies provide plenty of room for pulling cables and wiring connections. Accurately tapped tapered threads ensure tight, rigid joints and excellent ground continuity. For use with Rigid Steel, Rigid Aluminum and IMC Conduit.

UPC 78312611552
UNSPSC 39121700
Installation Threaded
Certifications UL listed , CSA certified
Application(how its used) For use with Rigid Steel, Rigid Aluminum and IMC Conduit.
Material Grayloy-Iron
Diameter 25.4 in
Specification  Detailed Specifications