Appleton - APPGASK579 - 3 1/2"-4" Appleton FM7™ Solid Neoprene Gasket, Black

CAD$20.52

Product code: APPGASK579

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPGASK579

 Available from Manufacturer

Details

Description: Appleton FM7 Solid Gasket, Trade Size: 4 in, Material: Neoprene, For Use With Rigid Steel, Rigid Aluminum And IMC Conduit

UPC 78312623858
Color Black
UNSPSC 31181500
Application(how its used) For Use With Rigid Steel, Rigid Aluminum And IMC Conduit
Material Neoprene
Specification  Detailed Specifications