Appleton - APPL57 - 90° L Type 1-1/2" Appleton Grayloy-Iron Elbow Conduit

CAD$74.53

Product code: APPL57

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPL57

 Available from Manufacturer

Details

FM7™ UNILET® Conduit outlet body made of grayloy-iron. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Flat back design provides greater cubic content for easier wire pulling and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.

UPC 78138151459
UNSPSC 39121700
Installation THREADED
Material Neoprene Gasket, Stainless Steel Cover Screw, Electro Zinc Plated Dichromate Epoxy Powder Coated Gray Iron Alloy Body
Diameter 38.1 in
Specification  Detailed Specifications