Appleton - APPLB87SA - 3" Ocal® Type LB FM7™ Unilet® Conduit Body Aluminum, Grey

CAD$251.10

Product code: APPLB87SA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPLB87SA

 Available from Manufacturer

Details

For use with Rigid Steel, Rigid Aluminum and IMC Conduit. FM7 Unilet conduit bodies provide plenty of room for pulling cables and wiring connections. Accurately tapped tapered threads ensure tight, rigid joints and excellent ground continuity. Better by Design Ocal-Blue® PVC-coated conduit and fittings represent a complete corrosion-protection package for your entire conduit system. This extensive product line includes the largest number of items in stock along with corrosion-resistant supports and patching compounds. With Ocal® PVC-coated conduit and fittings, you get corrosion protection that will extend the life of your electrical raceway system for years and years. A Complete Corrosion Protection Solution • Industry leading thread protection through a hot-dipped galvanizing process, and industry leading UL® Listed Type 4X PVC-coated conduit bodies. • Meets the requirements of NEMA RN-1 without exception. • A full undisturbed zinc coating under the PVC coating, fulfilling the requirement of NEMA RN-1 regarding the restriction of harmed or eroded zinc coating over the conduit. • UL® Listed with both the zinc coating and the PVC coating investigated and listed per UL6. • UL® Listed including UV resistance testing. • “Double-Coat” coated fittings, enhancing corrosion protection by applying coating to the interior and exterior of the fittings before PVC coating. • Custom colors. • On-site installation training and certification, and extended warranty on installations conducted by certified installers.

UPC 78138160081
Color Gray
UNSPSC 39121700
Installation THREADED
Certifications UL Listed, CSA Certified
Application(how its used) For use with Rigid Steel, Rigid Aluminum and IMC Conduit.
Material Copperfree (4/10 of 1% max.) aluminum
Diameter 76.2 in
Specification  Detailed Specifications