Appleton - APPLR250A - 2-1/2" Appleton Type LR Form 85™ Unilet® Conduit Outlet Body Aluminum, Grey
Details
Description: For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Form 85 Unilet conduit bodies provide plenty of room for pulling cables and wiring connections. Accurately tapped tapered threads ensure tight, rigid joints and excellent ground continuity.
UPC | 78312638881 |
---|---|
Color | Gray |
UNSPSC | 39121700 |
Installation | THREADED |
Certifications | UL Listed, CSA Certified |
Application(how its used) | For use with Rigid Steel, Rigid Aluminum, IMC, and EMT Conduit. |
Material | Copperfree (max. 4/10 of 1%) aluminum |
Diameter | 63.5 in | Specification | Detailed Specifications |