Appleton - APPLR47 - 1-1/4" Type LR Form 7 Appleton Conduit Body, Gray Iron
Details
Use: To provide access to conductors for pulling, splicing, maintenance and future changes/ upgrades. Allows connection of straight conduit runs, branch conduit runs and 90° bends. Features: • Tapered threaded hubs (NPT). • Flat back design for greater wiring capacity and surface mounting. • Complete interchangeability with other manufacturers’ Form 7 conduit bodies. • Internal volume and maximum wire clearly marked on castings. • Time-saving Clip-on™ covers in steel, gray iron or aluminum. Better by Design Ocal-Blue® PVC-coated conduit and fittings represent a complete corrosion-protection package for your entire conduit system. This extensive product line includes the largest number of items in stock along with corrosion-resistant supports and patching compounds. With Ocal® PVC-coated conduit and fittings, you get corrosion protection that will extend the life of your electrical raceway system for years and years. A Complete Corrosion Protection Solution • Industry leading thread protection through a hot-dipped galvanizing process, and industry leading UL® Listed Type 4X PVC-coated conduit bodies. • Meets the requirements of NEMA RN-1 without exception. • A full undisturbed zinc coating under the PVC coating, fulfilling the requirement of NEMA RN-1 regarding the restriction of harmed or eroded zinc coating over the conduit. • UL® Listed with both the zinc coating and the PVC coating investigated and listed per UL6. • UL® Listed including UV resistance testing. • “Double-Coat” coated fittings, enhancing corrosion protection by applying coating to the interior and exterior of the fittings before PVC coating. • Custom colors. • On-site installation training and certification, and extended warranty on installations conducted by certified installers.
UPC | 78138151444 |
---|---|
Color | Gray |
UNSPSC | 39121700 |
Installation | THREADED |
Certifications | UL Listed, CSA Certified |
Application(how its used) | For Rigid Conduit and IMC. Types LB, T, LL, LR, TB, TA, X, C, L, E. |
Material | Gray Iron/Zinc Electroplated/Aluminum Enamel |
Diameter | 32 in | Specification | Detailed Specifications |