Appleton - APPX100A - 1" Appleton Type X-Aluminum Conduit Body, Silver/Grey
Details
Description: To provide access to conductors for pulling, splicing, maintenance and future changes/ upgrades. Allows connection of straight conduit runs, branch conduit runs and 90° bends. Features: • Tapered threaded hubs (NPT). • Raintight when used with gasketed covers. • For covers and gaskets, see Page AC5. • Internal volume and maximum wire clearly marked on castings.
UPC | 78138174600 |
---|---|
UNSPSC | 39121700 |
Installation | THREADED |
Certifications | UL Listed |
Application(how its used) | To provide access to conductors for pulling, splicing, maintenance and future changes/ upgrades. Allows connection of straight conduit runs, branch conduit runs and 90° bends |
Material | Sand-cast Copper-free Aluminum/ Aluminum Enamel |
Diameter | 25.41 in | Specification | Detailed Specifications |