Appleton - BC100-M - 1" Appleton C NEC 8X Series Unilet® Conduit Outlet Body with Cover and Gasket, Malleable Iron

CAD$114.74

Product code: APPBC100M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BC100-M

 Available from Manufacturer

Details

Appleton BC100-M Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1 IN, Length: 9.81 IN, Width: 2.38 IN, Height: 2-3/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powde

UPC 781381456746
UNSPSC 39121700
Special Features Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Malleable Iron
Height 2-3/4 in
Length 9.81 in
Width 2.38 in
Specification  Detailed Specifications