Appleton - BC250-M - 2-1/2" Appleton C NEC 8X Series Unilet® Conduit Outlet Body with Cover and Gasket, Malleable Iron
Details
Appleton BC250-M Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2-1/2 IN, Length: 23-1/4 IN, Width: 4.63 IN, Height: 5.13 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy
UPC | 781381474146 |
---|---|
UNSPSC | 39121700 |
Special Features | Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat |
Installation | Threaded |
Certifications | UL Listed, CSA Certified, NEMA Standard: FB-1 |
Application(how its used) | For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket |
Material | Malleable Iron |
Height | 5.13 in |
Length | 23-1/4 in |
Width | 4.63 in | Specification | Detailed Specifications |