Appleton - BC400-M - 4" Appleton C NEC 8X Series Unilet® Conduit Outlet Body with Cover and Gasket, Malleable Iron

CAD$1,162.77

Product code: APPBC400M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BC400-M

 Available from Manufacturer

Details

Appleton BC400-M Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 4 IN, Length: 35.38 IN, Width: 5.63 IN, Height: 7.56 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powde

UPC 781381474184
UNSPSC 39121700
Special Features Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Height 7.56 in
Length 35.38 in
Width 5.63 in
Specification  Detailed Specifications