Appleton - BLB125-M - 1-1/4" Appleton LB NEC 6X Series Unilet® Conduit Outlet Body with Cover and Gasket, Malleable Iron
Details
Appleton BLB125-M Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/4 IN, Length: 9.69 IN, Width: 2.38 IN, Height: 4-3/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy
UPC | 781381463478 |
---|---|
UNSPSC | 39121700 |
Special Features | Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat |
Installation | Threaded |
Certifications | UL Listed, CSA Certified, NEMA Standard: FB-1 |
Application(how its used) | For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket |
Material | Malleable Iron |
Diameter | 31.75 in |
Height | 4-3/4 in |
Length | 9.69 in |
Width | 2.38 in | Specification | Detailed Specifications |