Appleton - BLB150-M - 1-1/2" 90° Appleton LB NEC 6X Series Unilet® Conduit Outlet Body with Cover and Gasket, Malleable Iron

CAD$197.99

Product code: APPBLB150M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLB150-M

 Available from Manufacturer

Details

Appleton BLB150-M Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 IN, Length: 13 IN, Width: 3.13 IN, Height: 5-1/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy P

UPC 781381463485
UNSPSC 39121700
Special Features Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Malleable Iron
Diameter 38.1 Inch
Height 5-1/4
Length 13
Width 3.13
Specification  Detailed Specifications