Appleton - BLB250-M - 2-1/2" 90° Appleton LB NEC 6X Series Unilet® Conduit Outlet Body with Cover and Gasket, Malleable Iron

CAD$419.28

Product code: APPBLB250M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLB250-M

 Available from Manufacturer

Details

Appleton BLB250-M Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2-1/2 IN, Length: 17.88 IN, Width: 5.88 IN, Height: 8 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Po

UPC 781381474290
UNSPSC 39121700
Special Features Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Malleable Iron
Diameter 63.5 Inch
Height 8
Length 17.88
Width 5.88
Specification  Detailed Specifications