Appleton - BLB350-M - 3-1/2" Appleton LB NEC 6X Series Unilet® Conduit Outlet Body with Cover and Gasket, Malleable Iron

CAD$894.07

Product code: APPBLB350M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLB350-M

 Available from Manufacturer

Details

Appleton BLB350-M Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 3-1/2 IN, Length: 24.31 IN, Width: 7 IN, Height: 10-1/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy

UPC 781381474320
UNSPSC 39121700
Special Features Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Malleable Iron
Diameter 88.9 Inch
Height 10-1/4 in
Length 24.31 in
Width 7 in
Specification  Detailed Specifications