Appleton - BLB400-M - 4" Appleton LB NEC 6X Series Unilet® Conduit Outlet Body with Cover and Gasket Malleable Iron, Silver/Grey

CAD$1,007.32

Product code: APPBLB400M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLB400-M

 Available from Manufacturer

Details

Appleton BLB400-M Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 4 IN, Length: 27-1/2 IN, Width: 7 IN, Height: 12-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Pow

UPC 781381474337
UNSPSC 39121700
Special Features Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Malleable Iron
Diameter 101.6 in
Height 12-1/2 in
Length 27-1/2 in
Width 7 in
Specification  Detailed Specifications