Appleton - BLL100-M - 1" Appleton LL NEC 6X Series Mogul Unilet® Conduit Outlet Body with Cover and Gasket, Malleable Iron

CAD$141.90

Product code: APPBLL100M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLL100-M

 Available from Manufacturer

Details

IMC/Rigid Mogul Conduit Body, Access Opening Left Side, Configuration LL, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1 Inch, Size 8.94 Inch L x 3.25 Inch W x 2.75 Inch H, Installation Threaded, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 31 Cu Inch

UPC 781381459426
UNSPSC 39121700
Special Features Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Malleable Iron
Diameter 25.4 Inch
Specification  Detailed Specifications