Appleton - BLL150-M - 1-1/2" Appleton LL NEC 6X Series Mogul Unilet® Conduit Outlet Body with Cover and Gasket, Malleable Iron

CAD$271.85

Product code: APPBLL150M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLL150-M

 Available from Manufacturer

Details

Appleton BLL150-M Mogul UNILETS Type LL NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 IN, Length: 13 IN, Width: 4.13 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Conne

UPC 781381463560
UNSPSC 39121700
Special Features Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Malleable Iron
Diameter 38.1 Inch
Length 13 in
Width 4.13 in
Specification  Detailed Specifications