Appleton - BLL200-M - 2" Appleton LL NEC 6X Series Mogul Unilet® Conduit Outlet Body with Cover and Gasket, Malleable Iron

CAD$310.36

Product code: APPBLL200M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLL200-M

 Available from Manufacturer

Details

Appleton BLL200-M Mogul UNILETS Type LL NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2 IN, Length: 14.63 IN, Width: 4.13 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connec

UPC 781381463577
UNSPSC 39121700
Special Features Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Malleable Iron
Diameter 50.8 Inch
Length 14.63 in
Width 4.13 in
Specification  Detailed Specifications