Appleton - BLR100-M - 1" Mogul Unilet® NEC 6x Series LR Conduit Outlet Bodies and Wiring Capacity, Malleable Iron

CAD$141.90

Product code: APPBLR100M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLR100-M

 Available from Manufacturer

Details

IMC/Rigid Mogul Conduit Body, Access Opening Right Side, Configuration LR, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1 Inch, Size 8.94 Inch L x 3.25 Inch W x 2.75 Inch H, Installation Threaded, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 31 Cu Inch

UPC 781381456784
UNSPSC 39121700
Installation THREADED
Application(how its used) Designed for pulling straight, 45° or 90° angle turns, and/or making taps and splices
Material Malleable Iron
Diameter 25.4 Inch
Specification  Detailed Specifications