Appleton - BLR150-M - 1-1/2" Mogul Unilet® NEC 6x Series LR Conduit Outlet Bodies and Wiring Capacity, Malleable Iron

CAD$271.85

Product code: APPBLR150M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLR150-M

 Available from Manufacturer

Details

Appleton BLR150-M Mogul UNILETS Type LR NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 IN, Length: 13 IN, Width: 4.13 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Conne

UPC 781381463591
UNSPSC 39121700
Special Features Exclusive built-in rollers facilitate cable pulling; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Covers have captive stainless steel screws t
Installation THREADED
Certifications UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application(how its used) Designed for pulling straight, 45° or 90° angle turns, and/or making taps and splices
Material Malleable Iron
Diameter 38.1 Inch
Length 13
Width 4.13
Specification  Detailed Specifications