Appleton - BT150-M - 1-1/2" Appleton T NEC 8X Series Mogul Unilet® Conduit Outlet Body with Cover and Gasket, Malleable Iron

CAD$285.42

Product code: APPBT150M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BT150-M

 Available from Manufacturer

Details

Appleton BT150-M Mogul UNILETS Type T NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 IN, Length: 13.94 IN, Width: 4.13 IN, Height: 3-3/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy

UPC 781381463638
UNSPSC 39121700
Special Features Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Malleable Iron
Diameter 38.1 Inch
Height 3-3/4 in
Length 13.94 in
Width 4.13 in
Specification  Detailed Specifications