Appleton - BT400-M - 4" Appleton T NEC 8X Series Mogul Unilet® Conduit Outlet Body with Cover and Gasket, Malleable Iron

CAD$1,530.51

Product code: APPBT400M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BT400-M

 Available from Manufacturer

Details

Features: Furnished with Assembled Cast Cover and Neoprene Gasket, Application: For use with Threaded Rigid Metal Conduit and IMC, Hub Size: 4IN, Material: Malleable Iron

UPC 781381474238
UNSPSC 39121700
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Malleable Iron
Diameter 101.6 Inch
Specification  Detailed Specifications