Appleton - BUB100-M - 1" UB NEC 6X Series Ocal® Unilet® Conduit Outlet Body with Cover and Gasket Malleable Iron, Silver/Grey

CAD$172.17

Product code: APPBUB100M

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BUB100-M

 Available from Manufacturer

Details

Appleton BUB100-M Mogul UNILETS Type UB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1 IN, Length: 9.63 IN, Width: 2.38 IN, Height: 3-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Metal Conduit And IMC

UPC 781381459549
UNSPSC 39121700
Special Features Triple-coated — (1) zinc electroplate, (2) chromate and (3) epoxy powder coat
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Malleable Iron
Specification  Detailed Specifications