Appleton - ELBD100A - 1" Ocal® ELBD 90° Aluminum Pulling Elbow, Silver/Grey

CAD$264.30

Product code: APPELBD100A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBD100A

 Available from Manufacturer

Details

Appleton ELBD100A ELBD Series 90 DEG Pulling Elbow, Material: Aluminum, Finish: Epoxy Powder Coat, Length: 7.88 IN, Trade Size: 1 IN, Flexibility: EMT, Connection: Female Threaded, Dimensions: 3.94 IN Width X 5 IN Height, Standard: UL 886, UL File Number

UPC 781381622035
UNSPSC 39131717
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Copper-free Aluminum
Diameter 25.4 in
Height 5 in
Length 7.88 in
Width 5.4 in
Specification  Detailed Specifications