Appleton - ELBD150 - 1-1/2" Ocal® ELBD 90° Malleable Iron Pulling Elbow, Silver/Grey

CAD$339.79

Product code: APPELBD150

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBD150

 Available from Manufacturer

Details

Appleton ELBD150 ELBD Series 90 DEG Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1-1/2 IN, Flexibility: EMT, Connection: Female Threaded, Dimensions: 4.94 IN Width X 6-3/4 IN Height, Standard: UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Division 1 And 2, Group D Class II, Division 1 And 2, Groups E, F, G Class III, For Use With Metal Conduit

UPC 781381293303
UNSPSC 39131717
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Malleable Iron
Diameter 38.1 Inch
Height 6.0000
Length 14.0000
Width 10.0000
Specification  Detailed Specifications