Appleton - ELBD150A - 1-1/2" Ocal® ELBD 90° Aluminum Pulling Elbow, Silver/Grey

CAD$406.59

Product code: APPELBD150A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBD150A

 Available from Manufacturer

Details

Explosionproof Conduit Pulling Elbow, Type Pulling, Trade Size 1-1/2 Inch, Bend Angle 90 Deg, Connection Type Female, Material Copper Free Aluminum, Finish Epoxy Powder Coated, Approval UL 886, CSA C22.2, Application to Provide Access to Conductor for Pulling, Splicing and Maintenance in Hazardous Location, Used On Threaded Metal Conduit, Size 7.13 Inch H, Capacity 83 Cu Inch

UPC 781381622066
UNSPSC 39121311
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Copper-free Aluminum
Diameter 38.1 Inch
Height 5.1000
Length 13.3000
Width 9.7000
Specification  Detailed Specifications