Appleton - ELBD200 - 2" ELBD 90° Ocal® Malleable Iron Pulling Elbow, Silver/Grey

CAD$353.05

Product code: APPELBD200

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBD200

 Available from Manufacturer

Details

Appleton ELBD200 ELBD Series 90 DEG Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 2 IN, Flexibility: EMT, Connection: Female Threaded, Dimensions: 4.94 IN Width X 6-3/4 IN Height, Standard: UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Division 1 And 2, Group D Class II, Division 1 And 2, Groups E, F, G Class III, For Use With Metal Conduit

UPC 781381293358
UNSPSC 39131717
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Malleable Iron
Diameter 50.8 in
Height 6.8 in
Length 13.3 in
Width 100.4 in
Specification  Detailed Specifications