Appleton - ELBD200A - 2" Ocal® ELBD 90° Aluminum Pulling Elbow, Silver/Grey

CAD$426.92

Product code: APPELBD200A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBD200A

 Available from Manufacturer

Details

Appleton ELBD200A ELBD Series 90 DEG Pulling Elbow, Material: Aluminum, Finish: Epoxy Powder Coat, Length: 10.63 IN, Trade Size: 2 IN, Flexibility: EMT, Connection: Female Threaded, Dimensions: 4.94 IN Width X 6-3/4 IN Height, Standard: UL 886, UL File Nu

UPC 781381622073
UNSPSC 39131717
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Copper-free Aluminum
Diameter 50.8 in
Height 7.1 in
Length 10.63 in
Width 6.9 in
Specification  Detailed Specifications