Appleton - ELBD250 - 2-1/2" Ocal® ELBD 90° Malleable Iron Pulling Elbow, Silver/Grey

CAD$722.50

Product code: APPELBD250

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBD250

 Available from Manufacturer

Details

Appleton ELBD250 ELBD Series 90 DEG Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Length: 14.69 IN, Trade Size: 2-1/2 IN, Flexibility: EMT, Connection: Female Threaded, Dimensions: 6.69 IN Width X 9-1/4 IN Height, Standard: UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Division 1 And 2, Group D Class II, Division 1 And 2, Groups E, F, G Class III, For Use With Metal Conduit

UPC 781381293402
UNSPSC 39131717
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Malleable Iron
Diameter 38.1 in
Height 8.2 in
Length 20 in
Width 10.5 in
Specification  Detailed Specifications