Appleton - ELBD250A - 2-1/2" Ocal® ELBD 90° Aluminum Pulling Elbow, Silver/Grey

CAD$899.39

Product code: APPELBD250A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBD250A

 Available from Manufacturer

Details

Explosionproof Conduit Pulling Elbow, Type Pulling, Trade Size 2-1/2 Inch, Bend Angle 90 Deg, Connection Type Female, Material Copper Free Aluminum, Finish Epoxy Powder Coated, Approval UL 886, CSA C22.2, Application to Provide Access to Conductor for Pulling, Splicing and Maintenance in Hazardous Location, Used On Threaded Metal Conduit, Size 9.25 Inch H, Capacity 248 Cu Inch

UPC 781381622080
UNSPSC 39121200
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Copper-free Aluminum
Diameter 38.1 in
Specification  Detailed Specifications