Appleton - ELBD350 - 3-1/2" Ocal® ELBD 90° Malleable Iron Pulling Elbow, Silver/Grey
Details
Explosionproof Conduit Elbow, Type Pulling, Trade Size 3-1/2 Inch, Bend Angle 90 Deg, Connection Type Female, Material Malleable Iron, Finish Zinc Electroplated Chromate Epoxy Powder Coated, Approval UL 886, CSA C22.2, Application to Provide Access to Conductor for Pulling, Splicing and Maintenance in Hazardous Location, Used On Threaded Metal Conduit, Size 12.75 Inch H
UPC | 781381293501 |
---|---|
UNSPSC | 39121200 |
Special Features | Explosionproof, Dust-Ignitionproof. |
Certifications | UL listed, CSA certified |
Application(how its used) | For use with Threaded Metal Conduit. |
Material | Malleable Iron |
Diameter | 88.9 in | Specification | Detailed Specifications |