Appleton - ELBD400 - 4" ELBD 90° Ocal® Malleable Iron Pulling Elbow, Silver/Grey

CAD$1,151.26

Product code: APPELBD400

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBD400

 Available from Manufacturer

Details

Explosionproof Conduit Elbow, Type Pulling, Trade Size 4 Inch, Bend Angle 90 Deg, Connection Type Female, Material Malleable Iron, Finish Zinc Electroplated Chromate Epoxy Powder Coated, Approval UL 886, CSA C22.2, Application to Provide Access to Conductor for Pulling, Splicing and Maintenance in Hazardous Location, Used On Threaded Metal Conduit, Size 12.75 Inch H

UPC 781381293556
UNSPSC 39121200
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Malleable Iron
Diameter 101.6 in
Specification  Detailed Specifications