Appleton - ELBD400A - 4" Ocal® ELBD 90° Aluminum Pulling Elbow, Silver/Grey

CAD$1,586.34

Product code: APPELBD400A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBD400A

 Available from Manufacturer

Details

Appleton ELBD400A ELBD Series 90 DEG Pulling Elbow, Material: Malleable Iron, Finish: Epoxy Powder Coat, Length: 28-1/4 IN, Trade Size: 4 IN, Flexibility: EMT, Connection: Female Threaded, Dimensions: 7.38 IN Width X 12-3/4 IN Height, Standard: UL 886, UL

UPC 781381622127
UNSPSC 39121200
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Copper-free Aluminum
Diameter 101.6 in
Length 28-1/4 in
Specification  Detailed Specifications