Appleton - ELBD75 - 3/4" Ocal® ELBD 90° Malleable Iron Pulling Elbow, Silver

CAD$92.11

Product code: APPELBD75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBD75

 Available from Manufacturer

Details

Appleton ELBD75 ELBD Series 90 DEG Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Length: 5.06 IN, Trade Size: 3/4 IN, Flexibility: EMT, Connection: Female Threaded, Dimensions: 2.69 IN Width X 4-1/2 IN Height, Standard: UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Division 1 And 2, Group D Class II, Division 1 And 2, Groups E, F, G Class III, For Use With Metal Conduit

UPC 781381293150
Color Silver
UNSPSC 39131717
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Malleable Iron
Diameter 19.05 Inch
Height 1.0000
Length 10.0000
Width 7.0000
Specification  Detailed Specifications