Appleton - ELBD75A - 3/4" Ocal® ELBD 90° Aluminum Pulling Elbow, Silver/Grey

CAD$114.36

Product code: APPELBD75A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBD75A

 Available from Manufacturer

Details

Appleton ELBD75A ELBD Series 90 DEG Pulling Elbow, Material: Malleable Iron, Finish: Epoxy Powder Coat, Length: 5.06 IN, Trade Size: 3/4 IN, Flexibility: EMT, Connection: Female Threaded, Dimensions: 2.69 IN Width X 4-1/2 IN Height, Standard: UL 886, UL F

UPC 781381622028
UNSPSC 39121200
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Copper-free Aluminum
Diameter 19.05 in
Length 5.06 in
Specification  Detailed Specifications