Appleton - ELF90-125 - 1-1/4" 90° Appleton Female Elbow, Malleable Iron

CAD$81.37

Product code: APPELF90125

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELF90-125

 Available from Manufacturer

Details

Appleton ELF90-125 UNILETS 90 DEG Elbow, Material: Malleable Iron ASTM A47-77, Finish: Zinc Electroplate, Trade Size: 1-1/4 IN, Flexibility: Rigid And IMC, Connection: Tapered FNPT, Dimension A: 2.06 IN, Standard: UL 886, UL File Number E10444, CSA C22.2

UPC 781381294454
UNSPSC 39121200
Special Features Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity
Certifications UL 886, UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; And Class III
Application(how its used) Used for joining conduit at a fixed 45° or 90° angle, or at a custom angle.
Material Malleable Iron
Diameter 31.75 in
Specification  Detailed Specifications