Appleton - ELMF90100A - 1" 90° Appleton Male and Female Elbow, Aluminum

CAD$49.97

Product code: APPELMF90100A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELMF90100A

 Available from Manufacturer

Details

Appleton ELMF90100A 90 DEG Elbow, Material: Aluminum, Finish: Natural Aluminum, Trade Size: 1 IN, Flexibility: Rigid And IMC, Connection: Tapered MNPT X Tapered FNPT, Dimension A: 1.81 IN, Standard: UL 886, UL File Number E10444, CSA C22.2 No. 25 And 30,

UPC 781381622240
UNSPSC 39131717
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL listed and CSA certified
Application(how its used) Used for joining conduit at a fixed 90° angle.
Material Aluminum
Diameter 25.4 in
Height 0.46 in
Length 8.1 in
Width 5.1 in
Specification  Detailed Specifications