Appleton - ERLB75 - 3/4" Thread Appleton Explosionproof Conduit Body, Malleable Iron

CAD$78.35

Product code: APPERLB75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ERLB75

 Available from Manufacturer

Details

Appleton ERLB75 UNILETS ER Type LB Conduit Outlet Box With Cover, Hub Size: 3/4 IN, Width: 1-3/4 IN, Height: 2.69 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, S

UPC 781381302555
UNSPSC *
Special Features Meet a wide range of classified area requirements; Corrosion-resistant ideal indoors or out; For pulling of wires; Connect conduit lengths and change direction of conduit; Provide access for maintenance; Malleable iron bodies have high tensile strength an
Certifications UL File Number E30513, R1044, 009795, Class I, Division 1 And 2, Group C And D Class II, Division 1 And 2, Groups E, F, G Class III
Application(how its used) For Use With Rigid Metal Conduit
Material Astm A47-47 Malleable Iron
Diameter 19 in
Height 2.69 in
Width 1-3/4 in
Specification  Detailed Specifications