Appleton - ERLL75 - 3/4" UNILETS® ERLL Type Raintight Conduit Outlet Box, Malleable Iron

CAD$78.35

Product code: APPERLL75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ERLL75

 Available from Manufacturer

Details

Appleton ERLL75 UNILETS ER Type LL Conduit Outlet Box With Cover, Hub Size: 3/4 IN, Height: 2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: UL File Num

UPC 781381302654
UNSPSC *
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL listed
Application(how its used) Used for general purpose wiring in a wide range of classified area requirements.
Material Malleable Iron
Diameter 19.05 Inch
Height 2
Specification  Detailed Specifications