Appleton - ERT50 - 1/2" Thread Appleton Explosionproof Conduit Body, Malleable Iron

CAD$76.61

Product code: APPERT50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ERT50

 Available from Manufacturer

Details

Appleton ERT50 UNILETS ER Type T Conduit Outlet Box With Cover, Hub Size: 1/2 IN, Length: 5 IN, Height: 1.81 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standa

UPC 781381302807
UNSPSC *
Special Features Meet a wide range of classified area requirements; Corrosion-resistant ideal indoors or out; For pulling of wires; Connect conduit lengths and change direction of conduit; Provide access for maintenance; Malleable iron bodies have high tensile strength an
Certifications UL File Number E30513, R1044, 009795, Class I, Division 1 And 2, Group C And D Class II, Division 1 And 2, Groups E, F, G Class III
Application(how its used) For Use With Rigid Metal Conduit
Material Astm A47-47 Malleable Iron
Diameter 12.7 in
Height 1.81 in
Length 5 in
Specification  Detailed Specifications