Appleton - ERT75 - 3/4" Thread Appleton Explosionproof Conduit Body, Malleable Iron

CAD$80.96

Product code: APPERT75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ERT75

 Available from Manufacturer

Details

Appleton ERT75 UNILETS ER Type T Conduit Outlet Box With Cover, Hub Size: 3/4 IN, Length: 5.44 IN, Height: 2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standa

UPC 781381302852
UNSPSC *
Special Features Meet a wide range of classified area requirements; Corrosion-resistant ideal indoors or out; For pulling of wires; Connect conduit lengths and change direction of conduit; Provide access for maintenance; Malleable iron bodies have high tensile strength an
Certifications UL File Number E30513, R1044, 009795, Class I, Division 1 And 2, Group C And D Class II, Division 1 And 2, Groups E, F, G Class III
Application(how its used) For Use With Rigid Metal Conduit
Material Astm A47-47 Malleable Iron
Diameter 19.05 in
Height 2 in
Length 5.44 in
Specification  Detailed Specifications